Screwdriver Stahlwille
Imprint | Flat |
---|---|
Imprint size | 0,25x1,2 mm |
Blade length | 40 mm |
Logistics dimensions (L x W x H) | 20x20x140 mm |
---|---|
Logistic Weight | 12 g |
Imprint | Flat |
Imprint size | 0,25x1,2 mm |
Blade length | 40 mm |
Length | 140 mm |
Usually arrives within 14 working days