Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
DISCONTINUED
DISCONTINUED
Norton Vulcan Inox Grinding Wheel
References
norton:
66252925516
rubix:
2536383
Technical specifications
Diameter
180
mm
Thickness
6.4
mm
See all Specifications
Product details
Technical specifications
Product details : DISCONTINUED
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers.
Disc Grinding for angle grinder - INOX - Norton VULCAN - 180x6.4x22.23mm
Strengths
For use on low power machines
Sharp aluminum oxide grains make this disc ideal for medium & hard steel types such as stainless steel
Applications
Grinding
Technical specifications
Attributes
Diameter
180
mm
Thickness
6.4
mm
Reaming diameter
22.23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.44
excl. VAT
/
Each
£
46.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Sectioning disc Flexovit 66252918953
NORTON 66252843278 A46S-230X1.9X22.23-T41 NOR-STARLINE
NORTON 66252831454 CUTTING DISC 115X2.5X22.23 PACK 25
DREMEL CUTTING KIT 688 26150688JA
NORTON VULCAN FLAT INOX CUTTING DISC 230X1.9X22MM A46 PK25 66252833406
FLEXOVIT 66252829660 THIN CUTTING DISC 230X1.9X22.23MM
ROEBUCK 866819 DTI STAINLESS STEEL CUTTING DISC 230 X 2 X 22.23 MM
ROEBUCK 886394 230MM DIAMOND DISC SEGMENTS FOR CONCRETE
3M 51814 SILVER CUT-OFF WHEEL T41 150 MM X 1.6 MM X 22.23 MM
PFERD 65506011 CUT-OFF WHEEL FOR STRAIGHT GRINDER 65X1.4X10MM
TYROLIT 34332869 CUT OFF DISC 125 X 1 X 22.23 MM A60R-BFB INOX SINGLE
Sectioning disc Flexovit 66252829290
FLEXOVIT 66252831176 DPC GEN PURP CUTTING DISC 125X3.4X22.23MM PACK 25
ATLASSG 66252921753 BRONZE CUTTING DISC A46T 230X1.9X22.23MM T41 PACK
Sectioning disc Flexovit 66252831080