NORTON 61463626362 GRINDING WHEEL 200X20X31.75MM 39C80 KVS SINGLE


Wheels Bench - STARLINE 39C

References
norton:61463626362
rubix:227A7176
brand logo
brand logo
Technical specifications
Diameter200 mm
Reaming diameter31.75 mm
Thickness20 mm
See all Specifications

Product details : NORTON 61463626362 GRINDING WHEEL 200X20X31.75MM 39C80 KVS SINGLE


Norton bench and pedestal wheels consist of all wheel diameters and arbor sizes, abrasive types and grit sizes. Our offering answers all metal removal, deburring, shaping and sharpening needs: white aluminium oxide for high-speed tool steels, brown aluminium oxide for carbon steel, and silicon carbide for non-ferrous metals and carbide tooling.

Strengths

Sharp green silicon carbide with precision engineered grit size and hardness for high cut range and finish on non-ferrous metals

Impressive performance, thanks to precision engineered grit size and high quality abrasive grains

A selection of grains and sizes available, specifically chosen to suit the needs of end users in the UK market – provides a cost effective solution for the majority of bench and pedestal grinding scenarios

Applications

Grinding

Technical specifications


Attributes
Diameter200 mm
Reaming diameter31.75 mm
Thickness20 mm
Grain80
Show UNSPSC/ECL@SS
£ 29.20 excl. VAT
/ Each
£ 35.04 incl. VAT
  • Usually arrives within 14 working days