References
Norton:69936641382
Rubix:394A3144
EAN:3157622961633

Product details : NORTON 69936641382 STRAIGHT WHEEL BENCH A-200X25X32-A30PVS
The Norton bench and pedestal wheels line consists of all wheel diameters and arbor sizes, abrasive types and grit sizes. Our offering answers all metal removal, deburring, shaping and sharpening needs: white aluminum oxide for high-speed tool steels, brown aluminum oxide for carbon steel, and silicon carbide for non-ferrous metals and carbide tooling.
Straight wheel Bench - Norton A - 200x25x32mm Gr30
Strengths
Highly resistant, suitable for grinding almost all types of steel.
Applications
Grinding
Technical specifications
Attributes
| Diameter | 200 mm |
|---|---|
| Reaming diameter | 32 mm |
| Thickness | 25 mm |
| Grain | 30 |
Show UNSPSC/ECL@SS
£ 70.81 excl. VAT
/ Each
£ 84.97 incl. VAT
- Delivery usually within ( 10 ) days
