Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
FACOM 3/8 DRIVE FLEX EXTENSION J.216
FACOM 3/8 DRIVE FLEX EXTENSION J.216
Flexible extension 3/8"
References
facom:
J.216
rubix:
4537148
ean:
3148510289403
Technical specifications
Square drive adapter
3/8
''
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 3/8 DRIVE FLEX EXTENSION J.216
Flexible extension 3/8"
- Maximum access
- Unsuitable for high torques.
-Presentation: Bright chrome.
Technical specifications
Attributes
Logistic Weight
110
g
Packaged dimensions (D x W x H)
200
x
20
x
20
mm
Package weight
110
g
Square drive adapter
3/8
''
Length
200
mm
Diameter
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.56
excl. VAT
/
Each
£
33.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 1990 M MAGNETIC EXTENSION 1/2 INCH DRIVE
STAHLWILLE 15010002 559 EXTENSION 3/4 INCH DRIVE 16 400MM
FACOM S.215S S WOBBLE EXTENSION BAR 1/2 INCH DRIVE 215S
BAHCO 6963 1/4IN SQUARE DRIVE FLEXIBLE EXTENSION BAR 148MM
FACOM 1/2 IMPACT EXTENSION NS.219A
BRITOOL EXPERT EXTENSION BAR 3/4 INCH 400MM
BAHCO 8160-5 EXTENSION 1/2 125MM 5IN
GEDORE 3290-8 8 EXTENSION 3/4 SQ DRIVE
GEODORE 2.1/2 X 1/2 SQ. DR. EXTENSION (1990-2.1/2) 6143510
STAHLWILLE 427W EXTENSION WITH WOBBLE DRIVE 3/8 INCH 6
FACOM EXTENSION NK.215A
FACOM AXS.SPB SQUARE 1/4 EXTENSION
GEDORE 3/8DR IMPEXTSN 250MM KB 3090-10
FACOM 3/4 IMPACT EXTENSION NK.218A
BAHCO K8960F-3 POWER EXTENSION 3/4 250MM