Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
3M 43616 CUBITRON 3 GRINDING WHEEL 36 T27 125 X7 X22.23MM
3M 43616 CUBITRON 3 GRINDING WHEEL 36 T27 125 X7 X22.23MM
Deburring disc 3M
References
3m:
43616
rubix:
256A4163
manufacturer :
7100312955
ean:
4064035137069
Technical specifications
Diameter
125
mm
Reaming diameter
22.23
mm
Thickness
7
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : 3M 43616 CUBITRON 3 GRINDING WHEEL 36 T27 125 X7 X22.23MM
Technical specifications
Attributes
Diameter
125
mm
Reaming diameter
22.23
mm
Thickness
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.28
excl. VAT
/
Each
£
9.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FLEXOVIT 66252920419 MERCHANSISE GRINDING DISC 180X6.5X22.23MM PACK 10
METAL CUTTING DISC 100X1X10MM SINGLE
ROEBUCK 866827 DEA STEEL GRINDING DISC DIAMETER 230 X 6 X 22.23 MM
PFERD 62011630 PSF DUODISC STEELOX COMBI WHEEL 115X1.9X22.23 MM
NORTON 66252837246 STARLINE CUTTING DISC 125x1.6x22.23MM T41 PACK 25
A 24 R SUPRA GRINDING DISC 180 X 7 X 22,23
NORTON 66253371361 NQ24P-115X7.0X22.23-T27 NOR-QUANTUM 3
PFERD 62010632 PSF DUODISC STEELOX COMBI WHEEL 100 X 2.8 X 16 MM
TYROLIT 1 STAR GRINDING DISC 178 X 6.0X22.23MM A30-BF 2IN1 222863 PK10
NORTON 66252918822 XTREME GRINDING DISC 115x7.0x22.23MM T27 PACK 10
3M 99306 CUBITRON 3 GRINDING WHEEL 36+ T27 115 X7 X22.23MM
NORTON 230X6.5X22.2 NORTON66252828136-SINGLE
NORTON BDX GRINDING DISC DPC 100 X 6.5 X 16MM METAL 66252831400 SINGLE
NORTON 66252811018 125X6.5X22.23MM A30 GRINDING DISC FAM.6B PK10
KLINGSPOR 188999 STONE CUTTING DISC 100X2.5X16MM