Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
METAL CUTTING DISC 50X1X6MM SINGLE
METAL CUTTING DISC 50X1X6MM SINGLE
Thin Metal Cutting Discs - Small Diameter
References
klingspor:
329096
rubix:
2584537
ean:
5907560188405
Technical specifications
Diameter
50
mm
Reaming diameter
6
mm
Thickness
1
mm
Product details
Technical specifications
Product details : METAL CUTTING DISC 50X1X6MM SINGLE
Thin 1mm cutting disc.
Fast cutting minimum burr.
Small diameter for easy access.
Metal cutting including Stainless steel (Inox).
Technical specifications
Attributes
Diameter
50
mm
Reaming diameter
6
mm
Thickness
1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.60
excl. VAT
/
Each
£
1.92
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
FLEXOVIT 66252833243 GEN PURPOSE GRINDINH WHEEL 230X7X22.23MM PACK 10
KLINGSPOR PK1 A46TZ 100X1.6X16 194071
CLARKE 115X6X22MMGDISC 6470705-PK1
NORTON 66252837263 STARLINE GRINDING DISC115x6.0x22.23MM PACK 10
3M 43616 CUBITRON 3 GRINDING WHEEL 36 T27 125 X7 X22.23MM
KLINGSPOR 2226 A46N SUPRA GRINDING DISC FOR ALUMINIUM 125MM DIA X 6MM
NORTON 66252925522 VULCAN INOX GRINDING DISC 115X6.4X22.23MM PACK 10
3M 98418 CUBITRON 3 GRINDING WHEEL 36+ T27 180 X7 X22.23MM
NORTON 66252918825 XTREME GRINDING DISC 230x7.0x22.23MM T27 PACK 10
NORTON 66252837268 STARLINE GRINDING DISC A24Q 180X6X22.23MM T27 PK10
FLEXOVIT 66252829252 DPC GRINDING DISC 230 X 4.5 X 22.23 MM PACK 20
KLINGSPOR 170708 A46 N CUT OFF WHEEL 125 X 2.5 X 22.23 DPC
KLINGSPOR 292932 CUT OFF WHEEL 400 X 4.5 X 32MM A24R
KLINGSPOR 221161 180 X 1.6.X 22.23MM CUTTING OFF WHEEL PACK 25 25
NORTON 66253371365 QUANTUM 3 INOX GRINDING DISC 230x7x22.23MM PACK 10