Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
KLINGSPOR 2226 A46N SUPRA GRINDING DISC FOR ALUMINIUM 125MM DIA X 6MM
KLINGSPOR 2226 A46N SUPRA GRINDING DISC FOR ALUMINIUM 125MM DIA X 6MM
Deburring disc Klingspor
References
klingspor:
2226
rubix:
80380730
ean:
4014855010011
Technical specifications
Diameter
125
mm
Reaming diameter
22.23
mm
Thickness
6
mm
Product details
Technical specifications
Product details : KLINGSPOR 2226 A46N SUPRA GRINDING DISC FOR ALUMINIUM 125MM DIA X 6MM
Technical specifications
Attributes
Diameter
125
mm
Reaming diameter
22.23
mm
Thickness
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.28
excl. VAT
/
Each
£
5.14
incl. VAT
Delivery usually within (
2
) days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 292932 CUT OFF WHEEL 400 X 4.5 X 32MM A24R
KLINGSPOR PK1 A46TZ 100X1.6X16 194071
3M 98647 CUBITRON 3 GRINDING WHEEL 36+ T27 125 X7 X22.23MM
NORTON 66253371176 GRINDING WHEEL ANGLE GRINDER FOUNDRY X-CAST IRON
NORTON 66252925523 A30S-125X6.4X22.23-T27 NOR-VULCAN
KLINGSPOR 13415 A46 N GRINDING DISC 125 X 6 X 22.23 DPC
NORTON 66252837246 STARLINE CUTTING DISC 125x1.6x22.23MM T41 PACK 25
FLEXOVIT 66252829204 LONG LIFE GRINDING DISC 115X7X22.23MM PACK 10
TYROLIT 117074 GRINDING WHEEL 230X7X22.23MM PREMIUM PK 10
A 24 R/36 SPECIAL CUTTING DISC 100 X 2,5 X 16
3M 98452 CUBITRON 3 GRINDING WHEEL 36+ T27 150 X7 X22.23MM
3M 18758 SCOTCH-BRITE FINISHING WHEEL FS-WL 203MMX50MMX76.2MM 2S CRS
3M 51746 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 100MMX7MMX16MM
NORTON 66252828228 A36Q-125X7.0X22.23-T27 NOR-ALU
NORTON 66253371361 NQ24P-115X7.0X22.23-T27 NOR-QUANTUM 3