Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
TYROLIT 117072 GRINDING WHEEL 178X7X22.23MM PREMIUM PK10
TYROLIT 117072 GRINDING WHEEL 178X7X22.23MM PREMIUM PK10
BASIC FAST CUT deburring disc
References
tyrolit:
117072
rubix:
80119383
Technical specifications
Diameter
178
mm
Reaming diameter
22.23
mm
Thickness
7
mm
See all Specifications
Product details
Technical specifications
Product details : TYROLIT 117072 GRINDING WHEEL 178X7X22.23MM PREMIUM PK10
This BASIC * FASCUT 2in 1 deburring disc is suitable for applications for common steels and stainless steels.
Strengths
The BASIC * FASCUT 2in 1 is a tool whose ability to cut is optimized to offer a high material removal in record time.
Applications
For angle grinders. Universal use for grinding surfaces and edges.
Technical specifications
Attributes
Logistic Weight
398
g
Diameter
178
mm
Reaming diameter
22.23
mm
Thickness
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.06
excl. VAT
/
Each
£
56.47
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
METAL CUTTING DISC 76X1X10MM SINGLE
FLEXOVIT 66252920417 MERCHANSISE GRINDING DISC 115X6.5X22.23MM
NORTON 66252837268 STARLINE GRINDING DISC A24Q 180X6X22.23MM T27 PK10
KLINGSPOR K960TX CERAMIC SLITTING DISC 115X1X22MM 328885 PACK OF 25
BOSCH X-LOCK EXPERT FOR METAL 125X6X22.23 DEPRESSED GRINDING
Norton 66253371362 NQ24P-125x7.0x22.23-T27 GrindingDiscsNOR-Quan3Pk10
FLEXOVIT 66252833243 GEN PURPOSE GRINDINH WHEEL 230X7X22.23MM PACK 10
3M 98418 CUBITRON 3 GRINDING WHEEL 36+ T27 180 X7 X22.23MM
NORTON 66252811018 125X6.5X22.23MM A30 GRINDING DISC FAM.6B PK10
NORTON 66253371365 QUANTUM 3 INOX GRINDING DISC 230x7x22.23MM PACK 10
NORTON 66252846987 XTREMEPRO GRINDING DISC 150x7.0x22.23MM T27 PACK 10
KLINGSPOR A24RSUPRACUTTINGDISC 13754
FLEXOVIT 66252829252 DPC GRINDING DISC 230 X 4.5 X 22.23 MM PACK 20
NORTON 66252925522 VULCAN INOX GRINDING DISC 115X6.4X22.23MM PACK 10
3M 98452 CUBITRON 3 GRINDING WHEEL 36+ T27 150 X7 X22.23MM