TYROLIT 1 STAR CUT OFF DISC 115X2.5X22.23MM A30Q-BF 2IN1 223021 SINGLE


Cutting disc A30Q

References
tyrolit:223021
rubix:2587533
ean:9003172230214
brand logo
brand logo
Technical specifications
Diameter115 mm
Thickness2.5 mm
See all Specifications

Product details : TYROLIT 1 STAR CUT OFF DISC 115X2.5X22.23MM A30Q-BF 2IN1 223021 SINGLE


This top tool is designed in such a way that it can be used on steel as well as on SS, and offers the maximum safety in the standard widths. This is made possible by the maximum service life and stability of the PREMIUM 2-in-1. This tool is suitable for cutting sheet material, profiles, tubes, rods and solid material. For angle grinding machines. Discs that quickly machine and have a long service life. Bakelite bound. Super thin 2 in 1 cutting discs. Two applications in a disc: suitable for use on steel and stainless steel. Shape: 42F. The range of 2-in-1 PREMIUM cut-off wheels ranges from 1.6 to 1.9 mm for fast and comfortable work with maximum tool life and from 2.5 to 3.0 mm for maximum service life and stability.

Technical specifications


Attributes
Diameter115 mm
Thickness2.5 mm
Reaming diameter22.2 mm
Shape42
Show UNSPSC/ECL@SS
£ 1.28 excl. VAT
/ Each
£ 1.54 incl. VAT
  • In stock: Next day delivery