Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
ROEBUCK SHADOW FOAM 9 DOUBLE ENDED RING SPANNERS TYPEB 350X365X30MM
ROEBUCK SHADOW FOAM 9 DOUBLE ENDED RING SPANNERS TYPEB 350X365X30MM
FOAM INLAYS 9 DOUBLE ENDED RING SPANNERS TYPE B
References
roebuck:
890397
rubix:
236A8554
ean:
3660338429248
Technical specifications
Number of elements
9
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SHADOW FOAM 9 DOUBLE ENDED RING SPANNERS TYPEB 350X365X30MM
Suitable For Use with Roller Cabinet Product: ref. 6892321/ 6892322/ 6892323
Composition (mm) :
Ø 6x7 - 8x9 - 10x11- 12x13-14x15-16x17-18x19-21x23-22x24
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
Number of elements
9
Height
30
mm
Width
350
mm
Depth
365
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.01
excl. VAT
/
Each
£
64.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM MODM.CPEA1PB FOAM MODULE OF 4 MAINTENANCE PLIERS
ROEBUCK SHADOW FOAM INLAY 4 PLIERS TYPE A 180 X 410 X 30MM
FACOM MODM.440-4 FOAM COMB WRENCH 1/4-15/16
FACOM MODM.467BFJ12PB RATCHET SET
FACOM MODM.AT1 PROT SD FOAM MODULE 8PCE STD
FACOM SLS 9 PIECE CUTTING, MEASURING & FILE SET IN FOAM MODULE
FACOM 9 PIECE 44 OPEN END WRENCH SET 6 TO 24MM IN FOAM MODULE
FACOM MOD.CG PUNCH SET OF 11
GEDORE FOAM MODULE 1500-CT1-7R
ROEBUCK SHADOW FOAM INLAY 6 INSULATED 1000V PLIERS TYPE A 180X410X30MM
FACOM MOD.R161-46 MODULE OF 1/2IN SOCKETS 52 PIECES
ROEBUCK CIRCLIP PLIER MODULE 880759
ROEBUCK SHADOW FOAM INLAY 9 OPEN ENDED SPANNERS TYPE A 180X410X30MM
FACOM 9 PIECE HAMMER, CHISEL & PUNCH SET IN FOAM MODULE SLS
FACOM MOD.R161-46PB 1/2IN SOCKET SET 52 PIECES PLASTIC MODULE