Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
ROEBUCK SHADOW FOAM INLAY 6 SLOT PHILLIPS SCREWDRIVER TYPEB 175X365X30
ROEBUCK SHADOW FOAM INLAY 6 SLOT PHILLIPS SCREWDRIVER TYPEB 175X365X30
FOAM INLAYS 6 SLOT AND PHILLIPS SCREWDRIVER TYPE B
References
roebuck:
890415
rubix:
235A1391
ean:
3660338429361
Technical specifications
Number of elements
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SHADOW FOAM INLAY 6 SLOT PHILLIPS SCREWDRIVER TYPEB 175X365X30
Suitable For Use with Roller Cabinet Product: ref. 6892321/ 6892322/ 6892323
Composition :
4 scewdrivers slotted Ø 3,5 - 4 - 5,5- 6,5
2 screwdrivers PHILLIPS : PH1 - PH2
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
Number of elements
6
Height
30
mm
Width
175
mm
Depth
365
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.46
excl. VAT
/
Each
£
46.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM MODULE PUNCHES
FACOM 12 PIECE 467 RATCHETING WRENCH SET 9 TO 19MM IN FOAM MODULE
FACOM 3PC OPEN ENDED SPANNER MOD.44-2
ROEBUCK TRAY MODULE 78 PIECE RATCHET, BITS AND SOCKETS 880765
FACOM 9PC OPEN ENDED SPANNER MOD.44-1
DRAPER EXPERT 63539 SOCKET SET 96PCS
FACOM MODM.AT2 PROT SD FOAM MODULE 8PCE STD
FACOM 18-60MM PLIER MODULE MOD.PC
ROEBUCK SHADOW FOAM 9 DOUBLE ENDED RING SPANNERS TYPEA 360X410X30MM
ROEBUCK SHADOW FOAM INLAY 4 IN 1 SPANNERS TYPE B 175 X 365 X 30MM
STAHLWILLE TCS 6501-6602/4 PLIER SET IN FOAM 96 83 81 79
MOD.601 SAWTAPE MEASUREANDFILE MODULE
FACOM MOD.ATXRPB PROTWIST SCRWDRVER SET
FACOM MODM.AT6 PROT SD FOAM MODULE 10PCE STD
FACOM MOD.R161-66 1/4 SOCKET MOD 6PT MM R.161B 37PC