References
Stahlwille:58224013
Rubix:2517074
EAN:4018754034192



Product details : STAHLWILLE 58224013 13MM RING INSERT TOOL 14 X 18
attachable tools with rings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x30x61 mm |
|---|---|
| Logistic Weight | 130 g |
| Opening | 13 mm |
| Fixation | 14x18 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 44.48 excl. VAT
/ Each
£ 53.38 incl. VAT
- Usually arrives within 14 working days
