Flat washers, large
Inner diameter | 2.7 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 8 mm |
Inner diameter | 2.7 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 8 mm |
Standard | DIN 9021 |
Thickness | 0.8 mm |
Class | 140HV |
Usually arrives within 14 working days