Pro-Step
Body material | steel |
---|---|
Tail | round |
Min. diameter | 4 mm |
Body material | steel |
---|---|
Tail | round |
Min. diameter | 4 mm |
Max diameter | 22 mm |
Machining material | sheet steel;non-ferrous metals;plastic;formica;plywood |
Length of cut | 35 mm |
Usually arrives within 14 working days