Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 22-399-502 CENTRE DRILL LONG SERIES BS 2
ROEBUCK 22-399-502 CENTRE DRILL LONG SERIES BS 2
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
22-399-502
rubix:
9848428
Product details
Technical specifications
Product details : ROEBUCK 22-399-502 CENTRE DRILL LONG SERIES BS 2
Countersink angle 60° point geometry 120°.
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.80
excl. VAT
/
Each
£
6.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER A5205.2 STUB DRILL 5.20 MM 5970499
GUHRING 00237 003.500 TWIST DRILLS
GUHRING 00669 002.600 EXTRA COATED DRILLS 9006690026000
MILWAUKEE 4932352801 SDS+ M2 LONG SET (5PC)
DORMER A9401.3 SERIES DRILL 1.30 MM 5973060
DORMER A1109.1 SERIES DRILL 9.10 MM 5968348
GUHRING 00245 015.750 TWIST DRILLS
DOR HSCO DRILL .15
TITEX A1549TFP-2.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5960877
GUHRING 00605 001.250 TWIST DRILLS
CUTLINE 883079 JOBBER DRILL HSS ZIRCO COATED9/16
DORMER A9778.0X305 DRILL 8.00 MM 5973172
GUHRING 00605 010.700 HSS/HSCO COATED DRILLS 9006050107000
ROEBUCK TIN JOBBER DRILL 7.00MM
DORMER A00210.0 JOBBER DRILL 10.00 MM 5966864