References
Sandvik Coromant:870-1250-11-MM 2334
Rubix:286A9714
Manufacturer :7357654
EAN:7323222157790

Product details : SANDVIK 870-1250-11-MM 2334 7357654
Technical specifications
Attributes
| Drilling diameter | 12.5 mm |
|---|---|
| Tip angle | 142 ° |
| Nuance/shade | 2334 |
Show UNSPSC/ECL@SS
£ 192.28 excl. VAT
/ 2 pieces
£ 230.74 incl. VAT
- Usually arrives within 14 working days
