Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Wood Drills
Wood Drills
Wood Drill Set
MILWAUKEE 4932479477 SPEED FEED WOOD DRILL SET (4PC)
MILWAUKEE 4932479477 SPEED FEED WOOD DRILL SET (4PC)
Wood Drill Set Milwaukee
References
milwaukee:
4932479477
rubix:
270A4332
manufacturer :
4932479477
ean:
4058546372712
Product details
Technical specifications
Product details : MILWAUKEE 4932479477 SPEED FEED WOOD DRILL SET (4PC)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.80
excl. VAT
/
Each
£
28.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 4932373379 FORSTNER DRILL BIT SET (5PCS)
MILWAUKEE 4932352466 BRAD POINT DRILL SET 8PCS
MONUMENT WOOD FLAT BIT SET OF 6
MILWAUKEE 4932352504 FLAT DRILL BIT SET 8PCS
IRWIN BLUE GROOVE FLAT BIT WALLET 6 PIECE SET
MILWAUKEE 4932352465 BRAD POINT WOOD DRILL SET (5PCS)
DEWALT DT4535-QZ BRAD POINT WOOD DRILLS DT4535 5 PIECE SET
BOSCH 2607010527 DRILL SET ROBUSTLINE BRAD POINT PCS
DEWALT DT4773-QZ FLATWOOD 28 X 152MM
IRWIN BLUE GROOVE 6 X 18 X 165MM
ROEBUCK D5087 FLAT BIT 22MM 7/8 INCH
DEWALT DT4581-QZ SELF FEED WOOD BIT 45MM
MILWAUKEE 4932373379 FORSTNER DRILL BIT SET (5PCS)
ARMEG WWBNP25 25MM WOOD BEAVER DRILL BIT NAIL PROOF BI (L)165 MM X (DI
DEWALT DT4576-QZ SELF FEED WOOD BIT 28MM