Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Wood Drills
Wood Drills
Wood Drill Set
MONUMENT WOOD FLAT BIT SET OF 6
MONUMENT WOOD FLAT BIT SET OF 6
Wood flat bit set
References
monument tools:
1950P
rubix:
214834
Technical specifications
Number of elements
6
Range
10 to 25
See all Specifications
Product details
Technical specifications
Product details : MONUMENT WOOD FLAT BIT SET OF 6
Supplied in a PVC wallet.
Technical specifications
Attributes
Number of elements
6
Range
10 to 25
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.40
excl. VAT
/
Each
£
16.08
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
DEWALT DT4535-QZ BRAD POINT WOOD DRILLS DT4535 5 PIECE SET
IRWIN BLUE GROOVE FLAT BIT WALLET 6 PIECE SET
BOSCH 2607010527 DRILL SET ROBUSTLINE BRAD POINT PCS
BAHCO 9629-24 FLAT BIT DRILL 24MM
ARMEG WWB16.0T WOODBEAVER DRILL BITS - 16MM STANDARD (L)165 MM X (DIA)
IRWIN 6X BLUE GROOVE AUGER 18MM X 4 INCH
DEWALT DT4576-QZ SELF FEED WOOD BIT 28MM
ROEBUCK D5090 FLAT BIT 32MM 1 1/4 INCH
BOSCH 305MM FLAT BIT EXTENSION MP2608595423
BOSCH 2608597167 HSS LONG 22MM
BOSCH 2608595524 10MM HSS HEX SHANK DRILL BIT
DEWALT DT4575-QZ SELF FEED WOOD BIT 25MM
IRWIN 6X BLUE GROOVE AUGER 32MM X 16 INCH
DEWALT DT4763-QZ FLATWOOD 12 X 152MM
ROEBUCK D5088 FLAT BIT 25MM 1 INCH