Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Wood Drills
Wood Drills
Wood Drill Set
MILWAUKEE 4932352466 BRAD POINT DRILL SET 8PCS
MILWAUKEE 4932352466 BRAD POINT DRILL SET 8PCS
Wood Spiral Drill
References
milwaukee:
4932352466
rubix:
267A9054
ean:
4002395371259
Technical specifications
Number of elements
8
Range
3/10 mm
mm
Product details
Technical specifications
Product details : MILWAUKEE 4932352466 BRAD POINT DRILL SET 8PCS
Suitable for drilling hardboard, plywood, chipboard and all natural hard and soft wood. Produced according to DIN 7487 E.
Technical specifications
Attributes
Number of elements
8
Range
3/10 mm
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.23
excl. VAT
/
Each
£
8.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DEWALT DT4535-QZ BRAD POINT WOOD DRILLS DT4535 5 PIECE SET
MILWAUKEE 4932352504 FLAT DRILL BIT SET 8PCS
BOSCH 2607010527 DRILL SET ROBUSTLINE BRAD POINT PCS
MILWAUKEE 4932352465 BRAD POINT WOOD DRILL SET (5PCS)
MILWAUKEE 4932373379 FORSTNER DRILL BIT SET (5PCS)
MONUMENT WOOD FLAT BIT SET OF 6
IRWIN BLUE GROOVE FLAT BIT WALLET 6 PIECE SET
MILWAUKEE 4932479477 SPEED FEED WOOD DRILL SET (4PC)
ROEBUCK D5085 FLAT BIT 16MM 5/8 INCH
BOSCH 2608596345 HSS DRILL BIT 600MM LONG 8MM SHANK
DEWALT DT4575-QZ SELF FEED WOOD BIT 25MM
DEWALT DT4535-QZ BRAD POINT WOOD DRILLS DT4535 5 PIECE SET
MILWAUKEE 4932352504 FLAT DRILL BIT SET 8PCS
IRWIN 6X BLUE GROOVE AUGER 25MM X 4 INCH
BOSCH 2607010527 DRILL SET ROBUSTLINE BRAD POINT PCS