Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Wood Drills
Wood Drills
Wood Drill Set
MILWAUKEE 4932352465 BRAD POINT WOOD DRILL SET (5PCS)
MILWAUKEE 4932352465 BRAD POINT WOOD DRILL SET (5PCS)
Wood Drill Set Milwaukee
References
milwaukee:
4932352465
rubix:
395A6390
ean:
4002395371242
Product details
Technical specifications
Product details : MILWAUKEE 4932352465 BRAD POINT WOOD DRILL SET (5PCS)
Suitable for drilling hardboard, plywood, chipboard and all natural hard and soft wood. Produced according to DIN 7487 E.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.70
excl. VAT
/
Each
£
6.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DT4535-QZ BRAD POINT WOOD DRILLS DT4535 5 PIECE SET
MONUMENT WOOD FLAT BIT SET OF 6
MILWAUKEE 4932373379 FORSTNER DRILL BIT SET (5PCS)
MILWAUKEE 4932479477 SPEED FEED WOOD DRILL SET (4PC)
BOSCH 2607010527 DRILL SET ROBUSTLINE BRAD POINT PCS
IRWIN BLUE GROOVE FLAT BIT WALLET 6 PIECE SET
MILWAUKEE 4932352504 FLAT DRILL BIT SET 8PCS
MILWAUKEE 4932352466 BRAD POINT DRILL SET 8PCS
DEWALT DT4773-QZ FLATWOOD 28 X 152MM
IRWIN BLUE GROOVE 6 X 18 X 165MM
ARMEG WWBNP32 32MM WOOD BEAVER DRILL BIT NAIL PROOF BI (L)165 MM X (DI
IRWIN 6X BLUE GROOVE AUGER 20MM X 4 INCH
DEWALT DT4535-QZ BRAD POINT WOOD DRILLS DT4535 5 PIECE SET
DEWALT DT4767-QZ FLATWOOD 18 X 152MM
ROEBUCK D5090 FLAT BIT 32MM 1 1/4 INCH