Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO 9715-14-250 SLOT SCREWDRIVER 5X14X250
BAHCO 9715-14-250 SLOT SCREWDRIVER 5X14X250
Screwdriver Bahco
References
bahco:
9715-14-250
rubix:
123A9529
ean:
7314153010148
Technical specifications
Imprint
Flat
Imprint size
2,5x14 mm
Blade length
250
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 9715-14-250 SLOT SCREWDRIVER 5X14X250
Technical specifications
Attributes
Logistic Weight
460
g
Imprint
Flat
Imprint size
2,5x14 mm
Blade length
250
mm
Length
390
mm
Finishing
Phosphate
Weight
460
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.50
excl. VAT
/
Each
£
43.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE PZ3X150MMSCREWDRIVER 2160SK PZ 3
FACOM ATD2X35 PRO-TWIST SCREWDRIVER POZI 2 X 35 MM
MILWAUKEE 4932492395 SCREWDRIVER SL 7PC SET FOAM INSERT
FACOM AT3X100 PRO-TWIST SCREWDRIVER SLOTTED 3 X 100 MM
BAHCO BE-8725 SCREWDRIVER ERGO HEX BALL 2 5X100
FACOM AEF.1.2X35 1.2X35MM SLOTED MICRO SCREWDRIVER
WERA 004282 8009 ZYKLOP POCKET SET IMPERIAL 1 13PC
STANLEY 0-66-357 MAGNETIC BIT STUBBY SCREWDRIVER NON RATCHET
CONTRACTOR 1ST PH NO3X200 SCREWDRIVER
FACOM SCREWDRIVER ATHH.12X200
FACOM ATXP8X50 PRO-TWIST SCREWDRIVER TOR X PLUS 8 X 50 MM
GEDORE 2150-4-150 3C-SCREWDRIVER 4MM X 150MM
WERA 009319 355PZ SCREWDRIVER PZ2/300 K'FORM+
BAHCO 6709TORX-T10 1/4IN SOCKET DRIVER TORX 10
FACOM ATWH12X200CK PRO-TWIST SCREWDRIVR FLARED 12 X 200 MM HAMMER THRU