Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
MILWAUKEE 4932492393 SCREWDRIVER PH 5PC SET FOAM INSERT
MILWAUKEE 4932492393 SCREWDRIVER PH 5PC SET FOAM INSERT
Screwdriver Milwaukee
References
milwaukee:
4932492393
rubix:
395A6475
manufacturer :
4932492393
ean:
4058546417604
Product details
Technical specifications
Product details : MILWAUKEE 4932492393 SCREWDRIVER PH 5PC SET FOAM INSERT
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.00
excl. VAT
/
Each
£
60.00
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
FACOM SCREWDRIVER APB.1X40
WERA 008006 335 SCREWDRIVER SLOTTED 0.4/2.0/60 K'FORM+
BRITOOL EXPERT SCREWDRIVER BOLSTER PZ3X150 E160402
N03 ELECTRONIC SCREWDRIVER 47510003
WERA 110105 334 SCREWDRIVER SLOTTED 2.0/12.0/250 K'FORM+
BAHCO BE-8811 SCREWDRIVER ERGO PZ1X75
WERA 017015 917SPH CHISELDRIVER PH3/150 K'FORM+
BAHCO 6709TORX-T20 1/4IN SOCKET DRIVER TORX 20
WERA 023378 467 TORX HF HOLDING FUNCTION T-HANDLE TX 30 X 200MM
WERA 018270 932A CHISELDRIVER 1.6/10.0/175 K'FORM+
WERA 007673 334SK SCREWDRIVER SLOTTED 1.0/5.5/100 K'FORM+
WERA 028037 367 SCREWDRIVER TORX PLUS 25IP/100 K'FORM+
STANLEY 0-65-478 FATMAX SCREWDRIVER FLARED 2.5 X 75
STANLEY 1-64-916 CUSHION GRIP SCREWDRIVER FLARED 5 X 100MM
BAHCO 700-2.5-50 PRECISION SCREWDRIVER FLAT 2.5 X 50