KNIPEX 7405140 DIAGONAL CUTTING NIPPERS 140MM


Cutting pliers Knipex

References
knipex:74 05 140
rubix:388A3625
ean:4003773039617
brand logo
brand logo
Technical specifications
Length150 mm
Weight157 g
See all Specifications

Product details : KNIPEX 7405140 DIAGONAL CUTTING NIPPERS 140MM


With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)150x54x20 mm
Length150 mm
Weight157 g
Cutting capacity3.1 mm
Show UNSPSC/ECL@SS
£ 33.38 excl. VAT
/ Each
£ 40.06 incl. VAT
  • Usually arrives within 14 working days