Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated pliers
BAHCO 2521V-160 ROUND NOSE PLIERS 1000V 160MM
BAHCO 2521V-160 ROUND NOSE PLIERS 1000V 160MM
Insulated pliers Bahco
References
bahco:
2521V-160
rubix:
80119265
ean:
7314150126781
Product details
Technical specifications
Product details : BAHCO 2521V-160 ROUND NOSE PLIERS 1000V 160MM
Technical specifications
Attributes
Logistic Weight
190
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.66
excl. VAT
/
Each
£
41.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 2628 S-200 COMB PLIER
EXPERT E050409 7IN 180MM 1000V INSULATED LONG NOSE PLIER
KNIPEX 0307200 COMBINATION PLIERS 200MM
FACOM INSUL PLR 192.18AVSE
FACOM INSUL PLR 192.16AVSE
BAHCO 2101S-200 SIDE CUTTER 2101S-200
BAHCO 2101S-160 SIDE CUTTER 2101S-160
ROEBUCK 00061 1000V INSULATED 8IN/200MM SNIPE NOSE PLIERS
BAHCO 2101S-140 SIDE CUTTER 2101S-140
BAHCO 2628 S-160 COMB PLIER 2628 S-160
KNIPEX 7406250T KNIPEX DIAGONAL CUTTING NIPPERS TT 250MM
FACOM 192A.18VE DIAGONAL CUTTER
ROEBUCK VDE SNIPE NOSE PLIERS 200MM
ROEBUCK VDE DIAGONAL CUTTING PLIERS 180MM
BAHCO 2171V-180 DIAG CUTTING PLIER 1000V 180MM