Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OPEN ENDED WRENCH 36 X 41MM
BRITOOL EXPERT OPEN ENDED WRENCH 36 X 41MM
Fixed and variable opening wrench Expert
References
expert:
E113286
rubix:
2013970
ean:
3258951132869
Technical specifications
Opening
36
Length
380
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OPEN ENDED WRENCH 36 X 41MM
Technical specifications
Attributes
Opening
36
Length
380
mm
Weight
918
g
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.16
excl. VAT
/
Each
£
48.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT OPEN ENDED WRENCH 22 X 24MM
STAHLWILLE 02500040 3/8 INCH DRIVE X 3/4 AF CROW-FOOT
ROEBUCK PIN WRENCH CAPACITY 35-60MM 845307
BRITOOL EXPERT GEARWRENCH WRENCH 18MM
FACOM 12 POINT METRIC COMBINATION WRENCH 22MM - SAFETY LOCK SYSTEM
GEDORE 40 80-90 50-90 HOOK SPANNER
GEDORE 2133 T 13 SOCKET WRENCH WITH 2C-T-HANDLE MM
BAHCO 1952M-19 COMBINATION WRENCH
BAHCO 111Z-1.3/4 COMBINATION WRENCH
STAHLWILLE 41031011 10 X 11MM DOUBLE END RING SPANNER
KNIPEX 980016 OPEN JAW WRENCHES
STAHLWILLE 16 SERIES COMBINATION SPANNER OPEN-BOX SMALL 45MM 40094545
STAHLWILLE 40483232 1/2 AF COMBI SPANNER 13S
ROEBUCK 01090 1000V INSULATED 17MM OFFSET RING SPANNER
STAHLWILLE 40080707 COMBINATION SPANNER 7MM