Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
BRITOOL EXPERT REVERSIBLE RATCHET 1 INCH DRIVE
BRITOOL EXPERT REVERSIBLE RATCHET 1 INCH DRIVE
Ratchet Expert
References
expert:
E034601
rubix:
2014600
ean:
3258950346014
Technical specifications
Length
666
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT REVERSIBLE RATCHET 1 INCH DRIVE
Technical specifications
Attributes
Length
666
mm
Weight
2000
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
290.32
excl. VAT
/
Each
£
348.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL E031706 3/8IN DRIVE PEAR HEAD RATCHET
GEDORE 3093 U-20 REVERSIBLE RATCHET 3/8
STAHLWILLE 435QR N DRIVE QUICK RELEASE RATCHET FINE TOOTH 3/8 INCH
58151005 725L/5-3/8DR RATCHET INSERT TOOL 9X12
STAHLWILLE 11111010 415 REVERSIBLE RATCHET 1/4 INCH DRIVE 22 TEETH
BRITOOL EXPERT RATCHET STEEL HANDLE 1/2 INCH DRIVE
FACOM S.154 S LONG HANDLED STANDARD RATCHET 1/2 INCH DRIVE
FACOM SOCKET NG.95A
STAHLWILLE 13231011 515 RATCHET 1/2 INCH DRIVE FINE TOOTH 60 TEETH
BAHCO 1/2 SET OF ACCESORIES - 4 PCS
"WERA 003692 8002C RATCHET 1/2"" DRIVE/341MM KOLOSS 3PC"
GEDORE 8754-01 RATCHET ADAPTOR 16MM 3/8 INCH SQUARE DRIVE
FACOM SOCKET NJ.9A
"WERA 004095 8006C 8797C HYBRID RATCHET AND EXT 1/2"" DRIVE ZYKLOP 2PC"
GEDORE 1/2DRVDE REVRATCHET VDE 1993 U