Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
STAHLWILLE 5/16 PHILLIPS BITS NO:2
STAHLWILLE 5/16 PHILLIPS BITS NO:2
Screwdriver Stahlwille
References
stahlwille:
08030002
rubix:
792390
ean:
4018754010646
Technical specifications
Imprint
Phillips
Imprint size
PH2
Length
32
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 5/16 PHILLIPS BITS NO:2
Technical specifications
Attributes
Logistics dimensions (L x W x H)
8
x
9
x
31
mm
Logistic Weight
10
g
Imprint
Phillips
Imprint size
PH2
Length
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.02
excl. VAT
/
Each
£
3.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO BE-8870 SCREWDRIVER ERGO 1 6X10X175
FACOM SCREWDRIVER AP.0X75
STANLEY FATMAX SCREWDRIVER PH4X200 0-65-317
FACOM NUT SPINNER 6MM 74A.6
WERA 118112 2069 NUTSPINNER 2.5/60 K'FORM MICRO
WERA 027935 300 TORQUE INDICATOR TX15/65 3.0NM K'FORM
WERA 110105 334 SCREWDRIVER SLOTTED 2.0/12.0/250 K'FORM+
MILWAUKEE 4932480975 DEMOLITION DRIVER
FACOM SCREWDRIVER AEX.7X35
WERA 056810 855/1TZ BIT PZ1/25 EXTRA TOUGH TORSION
BAHCO BE-7806 NUT DRIVER ERGO
BRITOOL EXPERT SCREWDRIVER FLARED 3X75 E165479
BRITOOL EXPERT SCREWDRIVER FLARED 55 X 100MM
WERA 028215 395 NUTSPINNER 4/125 K'FORM+
GEDORE 2163 BTX T25 25 SCREWDRIVERS