Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608640441 OPTLINE WOOD CIRCULAR SAW BLADE 305MM X 60 TEETH
BOSCH 2608640441 OPTLINE WOOD CIRCULAR SAW BLADE 305MM X 60 TEETH
Saws' blades Bosch
References
bosch:
2608640441
rubix:
1243520
manufacturer :
2 608 640 441
ean:
3165140317399
Product details
Technical specifications
Product details : BOSCH 2608640441 OPTLINE WOOD CIRCULAR SAW BLADE 305MM X 60 TEETH
Technical specifications
Attributes
Logistic Weight
1200
g
Packaged dimensions (D x W x H)
370
x
355
x
15
mm
Package weight
1200
g
Diameter
12
mm
Number of teeth
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.19
excl. VAT
/
Each
£
72.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LENOX 2110212118GR RECIPROCATING SAW BLADE T21102-12118G PACK OF 5
BOSCH 2608656258 SABRE SAW BLADE PKT 5 S611DF
BAHCO 8501-28SW CIRCULAR SAW BLADE 250MM
LENOX 2014220 CARBIDE TIPPED LAZER 152X25X1.3MM RECIPROCATING BLADE
MAKITA A-85765 JIGSAW BLADE B25 (5PK) 4301BV PK5
BAHCO 3906-300-32-10P HAND HACK SANDFLEX PK10
BAHCO 3906-250-24-100 HAND HACK SANDFLEX
BAHCO 3906-300-24-100 HAND HACKSAW BLADE SANDFLEX
MILWAUKEE 48005706 SAWZALL HEAVY DUTY BI WRECKER BLADE PACK OF 5
BOSCH 2608640602 OPTLINE WOOD CIRCULAR SAW BLADE 165MM X 24 TEETH
MILWAUKEE 49222205 SAWZALL BLADE SET(5PC)
DEWALT DT1948-QZ CIRC SAW BLADE 165X20MM 16T (DC)
STANLEY COPING SAW SPARE BLADES 0-15-061 PACK OF 4
DEWALT 305BLADE14/18TPI PK5 DT2409L-QZ
STARRETT B424-5 STRAIGHT RECIP BLADE 100X19X0.90MM 24 TPI PK 5