LENOX 2110212118GR RECIPROCATING SAW BLADE T21102-12118G PACK OF 5


Lenox Gold Extreme Metal Reciprocating Saw Blades

References
lenox:2110212118GR
rubix:1226546
ean:00082472211023
brand logo
brand logo
Technical specifications
MaterialBi-Metal
See all Specifications

Product details : LENOX 2110212118GR RECIPROCATING SAW BLADE T21102-12118G PACK OF 5


The 2110212118GR Lenox Gold Power Arc Curved Extreme Metal Cutting Reciprocating Saw Blades have 18 teeth per Inch and designed for cutting medium to thick metal. They have an aggressive blade design optimizing the blade's angle of attack for faster cutting in a variety of materials. LENOX T2 Technology and precision applied titanium coating helps dissipate heat, extending the life of the blades

Strengths

Ower arc curved blade: Delivers up to 2X longer life vs. traditional straight LENOX recip blades
Aggressive blade design: Optimizes the blade's angle of attack for faster cutting in a variety of materials
Extended blade life: T2 Technology and precision applied titanium coating help dissipate heat making blades last longer
Faster cuts: Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts

Applications

The LENOX Gold Power Arc Curved Blades are available for a wide range of applications

Technical specifications


Attributes
MaterialBi-Metal
Thickness1.07 mm
Total length305 mm
Show UNSPSC/ECL@SS
£ 32.78 excl. VAT
/ Each
£ 39.34 incl. VAT
  • Sold out