Wood Drill Bosch
Total length | 152 mm |
---|---|
Drilling diameter | 10 mm |
Body material | Steel |
Logistic Weight | 40 g |
---|---|
Packaged dimensions (D x W x H) | 220x47x5 mm |
Package weight | 40 g |
Total length | 152 mm |
Drilling diameter | 10 mm |
Body material | Steel |
Tail diameter | 10 mm |
Type of tail | Hexagonal |
Length of cut | 152 mm |
Usually arrives within 14 working days