BOSCH 305MM FLAT BIT EXTENSION MP2608595423


Hex-Shank Extension

References
bosch:2608595423
rubix:4531947
ean:3165140346467
brand logo
brand logo
Technical specifications
Total length305 mm
See all Specifications

Product details : BOSCH 305MM FLAT BIT EXTENSION MP2608595423


1/4-inch Hex-Shank Extension for Self-Cut Speed spade bits delivers extended reach when drilling

Strengths

•Two different extension lengths available at 152 mm and 305 mm
Ideal for all applications with spade bits where extra length is needed
1/4” Hex shank for use with three-jaw drill driver chucks and hexagonal drill driver chucks

Technical specifications


Attributes
Logistic Weight155 g
Packaged dimensions (D x W x H)364x55x13 mm
Package weight155 g
Total length305 mm
Type of tailHexagonal
Show UNSPSC/ECL@SS
£ 12.77 excl. VAT
/ Each
£ 15.32 incl. VAT
  • Usually arrives within 14 working days