HSS twist drill bits
Total length | 106 mm |
---|---|
Drilling diameter | 6 mm |
Body material | HSS |
Logistic Weight | 20 g |
---|---|
Packaged dimensions (D x W x H) | 175x40x8 mm |
Package weight | 20 g |
Total length | 106 mm |
Drilling diameter | 6 mm |
Body material | HSS |
Tail diameter | 6 mm |
Type of tail | Hexagonal |
Length of cut | 63 mm |
In stock: Next day delivery