Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
OSBORN 0002532161 WIRE WHEEL 125MMX15MMX13MM BORE CR-STW 030
OSBORN 0002532161 WIRE WHEEL 125MMX15MMX13MM BORE CR-STW 030
Circular abrasive brush Osborn
References
osborn:
0002-532.161
rubix:
232A6023
manufacturer :
0002532161
ean:
4013349111777
Product details
Technical specifications
Product details : OSBORN 0002532161 WIRE WHEEL 125MMX15MMX13MM BORE CR-STW 030
Technical specifications
Attributes
Logistics dimensions (L x W x H)
38
x
140
x
146
mm
Logistic Weight
173
g
Diameter
125
mm
Reaming diameter
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.56
excl. VAT
/
Each
£
15.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 43701239 CRIMPED WIRE BRUSH POS RBU 180X25MM AK 32-2 STEEL 0.30
OSBORN 0002-632131 BA27 WIRE BRUSH 632131
OSBORN 1002506341 WHEEL BRUSH CRIMPED WIRE S/S D70
ROEBUCK WF5010H WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 5 X 1 X 1/2 INC
OSBORN WIRE CUP BRUSH 65MM X M14 2 0.35MM TK 608131
PFERD 43506005 CRIMPED WIRE BRUSH RBU 200 X 16 X 22.2 MM STEEL 0.25
OSBORN 0008-600051 ZT00 T BRUSH 50 X 8 X 6MM SHANK 0.3MM WIRE 600051
OSBORN 9906011149 RINGLOCK WH BR D50X10 NOVIL NH-S 120 0
OSBORN 9906011151 RINGLOCK WHEEL BRUSH D50X10
ROEBUCK ERTB810H WIRE WOOL BRUSH TAPER SHANK 8 X 1 INCH
OSBORN WIRE CUP BRUSH 120MM X M14 2 0.5MM 608155
OSBORN 9902566162 WHEEL BRUSH CRIMPED WIRE STEEL D200
ROEBUCKRED 4 ROW 28MM WIRE BRUSH 100.041.BH
LESSMANN 323.162 WIRE WHEEL BRUSHE DIA 100 MM
NORTON 66254406167 TWIST KNOTTED WHEEL BRUSHES 115X11X22.2