Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK HEAD BRUSH 1.1/2 ROTARY CYLINDER SPLAYED INCH
ROEBUCK HEAD BRUSH 1.1/2 ROTARY CYLINDER SPLAYED INCH
Circular abrasive brush Unbranded
References
unbranded:
HEAD BRUSH 1.1/2
rubix:
252992B
Product details
Technical specifications
Product details : ROEBUCK HEAD BRUSH 1.1/2 ROTARY CYLINDER SPLAYED INCH
For cylinder heads. Nickel plated. 6mm (1/4in) shaft.
Technical specifications
Attributes
Diameter
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.31
excl. VAT
/
Each
£
20.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 43505201 CRIMPED WIRE BRUSH RBU 180 X 12 X 22.2 MM STEEL 0.30
OSBORN 9902-515081 NYLON WHEEL BRUSH 150 X 18 X 13MM BORE/180G 515081
OSBORN 9902566162 WHEEL BRUSH CRIMPED WIRE STEEL D200
OSBORN 0008 613062 ZD00 CRIMPED CUP BRUSH 75 X M14 2008
OSBORN 178X23MM WIREWHEEL 9902-554461
ROEBUCK RF0304H WIRE BRUSH REFILL SCTN 3 DIAMETER X 1/4 INCH B
OSBORN WIRE CUP BRUSH 100MM X M14 2 0.50MM TK 608154
ROEBUCK WF4010H WIRE WHEEL BRUSH PARALLEL SPIN 4 X 1 X 1/2 INCH
OSBORN 9902-515058 NYLON WHEEL BRUSH 250 X 20 X 20MM BORE/180G 515058
ROEBUCK BA14 STANDARD WHEEL BRUSH ARBORS 1/4 THREAD X 1/4 INCH SH
OSBORN OSBORN-9902-515004 75MM ABRFILL WB 320G
ROEBUCK CB5006F UNIVERSAL CUP BRUSH 4 DIAMETER X 5.1/2 FACE X 5/8 INCH
OSBORN WIRE CUP BRUSH 120MM X M14 2 0.5MM 608155
PFERD 43701217 CRIMPED WIRE BRUSH POS RBU 150X38MM AK 32-2 STEEL 0.30
OSBORNUNIP 0402631151 WHEEL BRUSH D115X12 THREAD M14X2.0 KNOTTED STEEL