Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
OSBORN 178X23MM WIREWHEEL 9902-554461
OSBORN 178X23MM WIREWHEEL 9902-554461
Circular abrasive brush Osborn
References
osborn:
9902-554.461
rubix:
170A3351
manufacturer :
9902554461
ean:
4013349322784
Product details
Technical specifications
Product details : OSBORN 178X23MM WIREWHEEL 9902-554461
Technical specifications
Attributes
Logistics dimensions (L x W x H)
55
x
188
x
197
mm
Logistic Weight
961,16
g
Diameter
178
mm
Reaming diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.87
excl. VAT
/
Each
£
56.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK CB1506H UNIVERSAL CUP BRUSH 1.1/4 DIAMETER X 1.1/2 INCH FACE
OSBORN NOVOFLEX BRUSH 25.4MM HOLE SIZE X 240G 9907077266
PFERD 43304001 WIRE KNOT BRUSH POS RBG 178X13X22.2MM STEEL 0.50
OSBORN SINGLE ROW CRIMPED STEEL WIRE BRUSH 462291-0008
PFERD 43506603 BRUSH RBU 25030/AK 32-2 INOX 0,30
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6 X 5/8 X 1/2 INCH
OSBORN 0002-632131 BA27 WIRE BRUSH 632131
OSBORN 0008 613062 ZD00 CRIMPED CUP BRUSH 75 X M14 2008
OSBORN NOVOFLEX BRUSH 6.4MM HOLE SIZE X 240G 9907077250
LESSMANN 323.162 WIRE WHEEL BRUSHE DIA 100 MM
OSBORN CRIMPED CUP BRUSH 50 X 6MM SHANK 0.3MM WIRE 600041
ROEBUCK CB5014F CUP BRUSH 4 DIA X 5.1/2 INCH FACE 14MM BOR
OSBORN 9902566362 WHEEL BRUSH CRIMPED WIRE S/S D200
OSBORN 9902566342 WHEEL BRUSH CRIMPED WIRE S/S D200
OSBORN PRO-TK WH 115D 12F 0.50 SST M14 WIRE BRUSH (STAINLESS STEEL)