Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
OSBORN 0402-631.331 CIRCULAR BRUSH 115MM 0402631331
OSBORN 0402-631.331 CIRCULAR BRUSH 115MM 0402631331
Circular abrasive brush Osborn
References
osborn:
0402-631.331
rubix:
170A3390
manufacturer :
0402631331
ean:
4013349166470
Product details
Technical specifications
Product details : OSBORN 0402-631.331 CIRCULAR BRUSH 115MM 0402631331
Technical specifications
Attributes
Diameter
115
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.95
excl. VAT
/
Each
£
47.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK CB37W58 CUP BRUSH 3.1/2 FACE 5/8 WHIT BOR
OSBORN CIRCULAR BRUSH 70 X 18 X 6MM SHANK 0.3MM WIRE 506362
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6 X 5/8 X 5/8 INCH
ROEBUCK BA14 STANDARD WHEEL BRUSH ARBORS 1/4 THREAD X 1/4 INCH SH
OSBORN 200X38X38 0.30WIRE 9902-566163
ROEBUCK ERTB610H WIRE WOOL BRUSH TAPER SPIN 6 X 1 INCH
ROEBUCK WIRE WHEEL BRUSH, CIRCULAR, WAVY DIAMETER 200MM 787594
ROEBUCK CB5006F UNIVERSAL CUP BRUSH 4 DIAMETER X 5.1/2 FACE X 5/8 INCH
OSBORN 9902566362 WHEEL BRUSH CRIMPED WIRE S/S D200
OSBORN CRIMPED CUP BRUSH 75 X 6MM SHANK 0.3MM WIRE 600061
OSBORN 9902-515081 NYLON WHEEL BRUSH 150 X 18 X 13MM BORE/180G 515081
OSBORN 9906011151 RINGLOCK WHEEL BRUSH D50X10
OSBORN WIRE WHEEL 200 X 30 31.75MM 0.30 AM66162 566162
OSBORN WIRE WHEEL 200 X 25 X 32MM SHANK 0.3MM WIRE0008-566062 ZA00
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 8 X 1 X 5/8 INCH