Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
HERMES 6233788 VC154LL 70MMX 125MM P220 PK50
HERMES 6233788 VC154LL 70MMX 125MM P220 PK50
Abrasive sheet Hermes
References
hermes:
6233788
rubix:
80383010
Product details
Technical specifications
Product details : HERMES 6233788 VC154LL 70MMX 125MM P220 PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.20
excl. VAT
/
Each
£
12.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORTON BEARTEX150X230M PK60 63642557493
HERMES 6233753 VC154LL AL/OX SHEETS 70 X 125 MM P120 PK50
3M 05307 SCOTCH-BRITE HAND PAD TYPE T 155X225MM WHITE 7441 PACK OF 10
MAKITA P-32960 ABRASIVE PAPER 1/3 U/PUNCH 150
DEWALT SANDING SHEET 115 X 115MM 60 GRADE PACK OF 10 DT3021-QZ
ROEBUCK 866887 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G180
ABRANET 70X198MM P180 (A1-277)
NORTON BEARTEX WHITE HAND PAD 150 X 230MM PACK OF 20 66261018283
ROEBUCK 866900 STICK-ON ABRASIVE SHEET 70 X 125 MM G240
ROEBUCK 866892 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G400
ROEBUCK 77696088888 F2504 ABRASIVE NON-WOVEN MAROON PAD PACK OF 10
STANLEY STHT0-05930 SANDING SCREENS PACK OF 10 120 GRIT 05930
ROEBUCK 866891 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G320
NORTON 63642533000 STANDARD SHEETS T489-230X280#800
ROEBUCK 6868353 WET & DRY PAPER SHEET 230 X 280 MM P500