Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
MIRKA 5415105018 70MMX420MM ABRANET STRIP P180 SINGLE
MIRKA 5415105018 70MMX420MM ABRANET STRIP P180 SINGLE
Abrasive sheet Mirka
References
mirka:
5415105018
rubix:
4508961
Product details
Technical specifications
Product details : MIRKA 5415105018 70MMX420MM ABRANET STRIP P180 SINGLE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.18
excl. VAT
/
Each
£
1.42
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
3M 62900 UTILITY CLOTH SHEET 314D 230MMX280MM P150
DEWALT SANDING SHEET 115 X 115MM 40 GRADE PACK OF 10 DT3020-QZ
NORTON 63642550604 ABRASIVE SPONGE 140 X 115 X 6 X 280G BLU PACK OF 20
3M 02009 WETORDRY PAPER SHEET 734 230MMX280MM P500
3M 02049 WETORDRY ABRASIVE SHEET 401Q 138MMX230MM P2000
DEWALT DETAIL SANDING SHEETS 93 X 93MM 60 GRADE PACK OF 10 DT3091-QZ
ROEBUCK 866897 STICK-ON ABRASIVE SHEET 70 X 125 MM G150
3M 62901 UTILITY CLOTH SHEET 314D 230MMX280MM P120
NORTON AO 220G 230X280 PK50 63642531785
NORTON 63642533000 STANDARD SHEETS T489-230X280#800
MAKITA P-33093 HOOK&LOOP 1/4 PUNCHED 60G
MAKITA P-36407 ABRASIVE PAPER 1/4 U/PUNCH 80G
NORTON 63642532989 STANDARD SHEETS T489-230X280#100
NORTON BEARTEX MAROON HAND PAD 150 X 230MM PACK OF 10 66261018287
NORTON 63642532991 STANDARD SHEETS T489-230X280#150