Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
3M 99306 CUBITRON 3 GRINDING WHEEL 36+ T27 115 X7 X22.23MM
3M 99306 CUBITRON 3 GRINDING WHEEL 36+ T27 115 X7 X22.23MM
3M 99306 CUBITRON 3 GRINDING WHEEL 36+ T27 115 X7 X22.23MM
References
3m:
99306
rubix:
256A4136
manufacturer :
7100303983
ean:
4064035078812
Technical specifications
Diameter
115
mm
Reaming diameter
22.2
mm
Thickness
7
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : 3M 99306 CUBITRON 3 GRINDING WHEEL 36+ T27 115 X7 X22.23MM
Technical specifications
Attributes
Diameter
115
mm
Reaming diameter
22.2
mm
Thickness
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.21
excl. VAT
/
Each
£
8.65
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
NORTON 66252837250 STARLINE CUTTING DISC 125x2.5x22.23MM T41 PACK 25
NORTON 66253371362 NQ24P-125X7.0X22.23-T27 NOR-QUANTUM 3
KLINGSPOR 262937 A60 EX CUTTING-OFF WHEEL 125 X 1 X 22,33MM
FLEXOVIT 66252829204 LONG LIFE GRINDING DISC 115X7X22.23MM PACK 10
PFERD REINFORCED GRINDING WHEELS 125 X 22.23MM INOX DPC 64186125
3M 98452 CUBITRON 3 GRINDING WHEEL 36+ T27 150 X7 X22.23MM
3M 51749 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 150MMX7MMX22.2MM
BIBIELLE BCW026 BCW CONVOLUTE WHEEL 150 X 25 X 25MM 9SF (1 WHEEL)
KLINGSPOR 170708 A46 N CUT OFF WHEEL 125 X 2.5 X 22.23 DPC
3M 51751 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 230MMX7MMX22.2MM
KLINGSPOR 264298 A60 N CUT OFF DISC 125 X 1 X 22.23 MM FLAT
METAL CUTTING DISC 76X1X6MM SINGLE
KLINGSPOR 265044 A46TZ THIN CUTTING DISC 230X1.9X22MM
3M 98418 CUBITRON 3 GRINDING WHEEL 36+ T27 180 X7 X22.23MM
FLEXOVIT 66252829220 DPC GRINDING DISC 125 X 7 X 22.23 MM PACK 10