Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
KLINGSPOR 188999 STONE CUTTING DISC 100X2.5X16MM
KLINGSPOR 188999 STONE CUTTING DISC 100X2.5X16MM
Deburring disc Klingspor
References
klingspor:
188999
rubix:
4536733
ean:
4014855026548
Technical specifications
Diameter
100
mm
Reaming diameter
16
mm
Thickness
2.5
mm
Product details
Technical specifications
Product details : KLINGSPOR 188999 STONE CUTTING DISC 100X2.5X16MM
Technical specifications
Attributes
Diameter
100
mm
Reaming diameter
16
mm
Thickness
2.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.32
excl. VAT
/
Each
£
1.58
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
FLEXOVIT 66252829220 DPC GRINDING DISC 125 X 7 X 22.23 MM PACK 10
3M 18758 SCOTCH-BRITE FINISHING WHEEL FS-WL 203MMX50MMX76.2MM 2S CRS
FLEXOVIT 66252920417 MERCHANSISE GRINDING DISC 115X6.5X22.23MM
METAL CUTTING DISC 50X1X6MM SINGLE
KLINGSPOR 262936 115 X 1 X 22.23 A60 EXTRA INOX CUTTING WHEEL
PFERD REINFORCED GRINDING WHEELS 125 X 22.23MM STEEL DPC 64185125
KLINGSPOR 2226 A46N SUPRA GRINDING DISC FOR ALUMINIUM 125MM DIA X 6MM
PFERD CC-GRIND-SOLID 115 SG-STEEL 115MM CC GRIND WHEEL
A 24 R SUPRA GRINDING DISC 115 X 6 X 22,23
NORTON 66252918825 XTREME GRINDING DISC 230x7.0x22.23MM T27 PACK 10
PFERD 62012634 GRINDING WHEEL E 125-7 PSF STEEL
KLINGSPOR 265044 A46TZ THIN CUTTING DISC 230X1.9X22MM
BOSCH X-LOCK EXPERT FOR METAL 125X6X22.23 DEPRESSED GRINDING
NORTON 66253371361 NQ24P-115X7.0X22.23-T27 NOR-QUANTUM 3
KLINGSPOR 13746 A24 R SUPRA GRINDING DISC 115 X 4 X 22,23