Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
FACOM 50MM IMPACT WRENCH 49.50SR
FACOM 50MM IMPACT WRENCH 49.50SR
Explosion-proof wrench Facom
References
facom:
49.50SR
rubix:
155A6406
ean:
3148518643276
Technical specifications
Opening
50
mm
Length
275
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 50MM IMPACT WRENCH 49.50SR
Technical specifications
Attributes
Logistic Weight
1479
g
Packaged dimensions (D x W x H)
275
x
105
x
20
mm
Package weight
1479
g
Opening
50
mm
Length
275
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
312.80
excl. VAT
/
Each
£
375.36
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 33MM 846265
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 46MM 846053
FACOM 50MM COMBI WRENCH 440.50SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 29MM 846262
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 70MM 846284
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 26MM 846032
BAHCO NS006-3436 NS DOUBLE OPEN AL-BR 34-36MM
FACOM 7MM COMBINATION WRENCH 440.7SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 16MM 846022
FACOM 17MM IMPACT WRENCH 49.17SR
ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 250MM 846125
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 13MM 845990
ROEBUCK NON SPARKING PIPE WRENCH 1 INCH 846130
FACOM 49.32SR NON SPARKING 32MM O/E SLOGGING SPANNER
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 42MM 846271