Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
FACOM WRENCH MONKEY 350 134A.14SR
FACOM WRENCH MONKEY 350 134A.14SR
134A.SR - ADF rack and pinion wrenches
References
facom:
134A.14SR
rubix:
152A8395
ean:
3148518737685
Technical specifications
Opening
65
mm
Length
350
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM WRENCH MONKEY 350 134A.14SR
134A.SR - ADF rack and pinion wrenches
- Special copper-beryllium alloy, explosion-proof and antimagnetic. Capacity 48mm. Dimensions (forks) 35.5mm.
Technical specifications
Attributes
Logistic Weight
1279
g
Packaged dimensions (D x W x H)
295
x
82
x
35
mm
Package weight
1279
g
Opening
65
mm
Length
350
mm
Weight
1220
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
368.83
excl. VAT
/
Each
£
442.60
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 15MM 845992
FACOM N/S SLOGGING WRENCH 50.46SR
FACOM 9MM COMBINATION WRENCH 440.9SR
FACOM COMBINATION WRENCH 440.15SR
BAHCO B199.080.125 INSULATED NUT DRIVER 8.0X125
ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 250MM 846125
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 90MM 846292
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 77MM 846287
FACOM COMBINATION WRENCH 440.24SR
BAHCO NS006-2224 NS DOUBLE OPEN AL-BR 22-24MM
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 65MM 846282
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 36MM 846041
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 30MM 846007
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 26MM 846003
FACOM 20MM COMBINATION WRENCH 440.20SR