Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 70MM 846284
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 70MM 846284
Spark resistant impact open end wrench
References
roebuck:
846284
rubix:
209A7432
ean:
3660338082887
Technical specifications
Opening
70
mm
Length
375
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 70MM 846284
Standard: DIN 133
Aluminium bronze.
German made.
Technical specifications
Attributes
Opening
70
mm
Length
375
mm
Material
bronze aluminium
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
269.00
excl. VAT
/
Each
£
322.80
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 33MM 846038
ROEBUCK NON SPARKING PIPE WRENCH 846134
FACOM COMBINATION WRENCH 440.15SR
BAHCO NS002-19 NS COMBINATION WR AL-BR 19MM
FACOM 34MM COMBINATION WRENCH 440.34SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 46MM 846272
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 13MM 845990
FACOM N/S CHAIN WRENCH 137A.4PSR
FACOM 27MM IMPACT WRENCH 49.27SR
BAHCO NS006-1719 NS DOUBLE OPEN AL-BR 17-19MM
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 26MM 846003
FACOM N/S SLOGGING WRENCH 50.46SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 22MM 846258
FACOM 19MM IMPACT WRENCH 49.19SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 90MM 846292