Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
FACOM 134A.12 SR NON-SPARKING PIPE WRENCH
FACOM 134A.12 SR NON-SPARKING PIPE WRENCH
134A.SR - ADF rack and pinion wrenches
References
facom:
134A.12SR
rubix:
80066786
ean:
3148518737500
Technical specifications
Opening
58
mm
Length
305
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 134A.12 SR NON-SPARKING PIPE WRENCH
134A.SR - ADF rack and pinion wrenches
- Special copper-beryllium alloy, explosion-proof and antimagnetic. Capacity 48mm. Dimensions (forks) 35.5mm.
Technical specifications
Attributes
Logistic Weight
890
g
Packaged dimensions (D x W x H)
255
x
68
x
30
mm
Package weight
890
g
Opening
58
mm
Length
305
mm
Weight
1180
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
362.03
excl. VAT
/
Each
£
434.44
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 34MM 846039
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 12MM 845989
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 19MM 846044
ROEBUCK NON SPARKING PIPE WRENCH 1 INCH 846130
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 71MM 846285
FACOM 36MM ADJUSTABLE SPANNER 113A.12SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 22MM 846258
FACOM 36MM SLOGGING WRENCH 50.36SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 7MM 845984
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 17MM 846043
FACOM 50MM SLOGGING WRENCH 50.50SR
BAHCO 8073VLT TOTAL SAFETY ADJUSTABLE WRENCH
BAHCO NS002-27 ALUM BRONZE COMBI SPANNER
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 20MM 846026
FACOM 23MM COMBINATION WRENCH 440.23SR