References
Facom:50.55SR
Rubix:155A6011
EAN:3148518650045



Product details : FACOM 55MM SLOGGING WRENCH 50.55SR
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy
Technical specifications
Attributes
| Logistic Weight | 1351 g |
|---|---|
| Packaged dimensions (D x W x H) | 265x85x25 mm |
| Package weight | 1351 g |
| Opening | 55 mm |
| Length | 265 mm |
Show UNSPSC/ECL@SS
£ 417.46 excl. VAT
/ Each
£ 500.95 incl. VAT
- Delivery usually within ( 14 ) days
