ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 60MM 846280
Spark resistant impact open end wrench
See technical informationSee documentsReferences
Roebuck:846280
Rubix:209A7428
EAN:3660338082849
Documents
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 60MM 846280
Standard: DIN 133
Aluminium bronze.
German made.
Aluminium bronze.
German made.
Technical specifications
Attributes
| Opening | 60 mm |
|---|---|
| Length | 320 mm |
| Material | bronze aluminium |
Show UNSPSC/ECL@SS
£ 221.17 excl. VAT
/ Each
£ 265.40 incl. VAT
- Usually arrives within 14 working days

