BAHCO NS002-30 NS COMBI WRENCH AL-BR 30MM
Non-Sparking Metric Combination Wrench
See technical informationSee documentsReferences
Bahco:NS002-30
Rubix:116A8906
EAN:7314150292738

Documents
Product details : BAHCO NS002-30 NS COMBI WRENCH AL-BR 30MM
Strengths
•Made of aluminium bronze
Combination wrench both ends fit same sized nuts and bolts
Produced according to DIN 3113
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Combination wrench both ends fit same sized nuts and bolts
Produced according to DIN 3113
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Technical specifications
Attributes
| Logistic Weight | 661 g |
|---|---|
| Opening | 30 mm |
| Length | 320 mm |
| Material | aluminium;bronze |
| Weight | 580 g |
Show UNSPSC/ECL@SS
£ 150.85 excl. VAT
/ Each
£ 181.02 incl. VAT
- Delivery usually within ( 14 ) days
