ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 54MM 846276
Spark resistant impact open end wrench
See technical informationSee documentsReferences
Roebuck:846276
Rubix:209A7424
EAN:3660338082801
Documents
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 54MM 846276
Standard: DIN 133
Aluminium bronze.
German made.
Aluminium bronze.
German made.
Technical specifications
Attributes
| Opening | 54 mm |
|---|---|
| Length | 300 mm |
| Material | bronze aluminium |
Show UNSPSC/ECL@SS
£ 350.66 excl. VAT
/ Each
£ 420.79 incl. VAT
- Usually arrives within 14 working days

