Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 47MM 846273
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 47MM 846273
Spark resistant impact open end wrench
References
roebuck:
846273
rubix:
209A7421
ean:
3660338082771
Technical specifications
Opening
47
mm
Length
255
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 47MM 846273
Standard: DIN 133
Aluminium bronze.
German made.
Technical specifications
Attributes
Opening
47
mm
Length
255
mm
Material
bronze aluminium
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
133.89
excl. VAT
/
Each
£
160.67
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
FACOM 21MM COMBINATION WRENCH 440.21SR
FACOM 24MM SLOGGING WRENCH 50.24SR
FACOM N/S SLOGGING WRENCH 50.46SR
BAHCO B199.080.125 INSULATED NUT DRIVER 8.0X125
FACOM 24MM NON SPARKING 113A.8SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 46MM 846012
BAHCO NSB001-250 NS ADJUSTABLE CU-BE 250MM
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 75MM 846286
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 17MM 846256
FACOM 6 INCH ADJUSTABLE SPARK RESIST SPANNER 113A.6SR
FACOM 46MM COMBI WRENCH 440.46SR
FACOM 36MM SLOGGING WRENCH 50.36SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 21MM 845998
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 41MM 846051
FACOM 50MM SLOGGING WRENCH 50.50SR